Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Vapor Canister, Cp3316

  • Mfr # CP3316

  • Zoro # G6882667


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
10.9"
Color
Black
Number of Connectors
1
Port Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3316
Zoro #
G6882667
UPC #
727943485946
Country of Origin
Unknown

Dimensions

Length (In.)
10.9"

Details

Includes
Filter Element
Color
Black
Number of Connectors
1
Port Quantity
2
Hose Connector Quantity
2
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.