Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Vapor Canister, Cp3391

  • Mfr # CP3391

  • Zoro # G6882910


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Connector Gender
Female
Hose Size
3/4 in
Number of Hose Connectors
2
Series
Standard Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3391
Zoro #
G6882910
UPC #
727943618801
Country of Origin
Unknown

Dimensions

Hose Size
3/4 in

Details

Item
Vapor Canister
Number of Connectors
1
Connector Gender
Female
Number of Hose Connectors
2
Series
Standard Intermotor
Terminal Gender
Male
Fit Type
Direct Fit
Number of Terminals
7
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.