Zoro Homepage

Fuel Vapor Canister, Cp3436

  • Mfr # CP3436

  • Zoro # G6886447


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
18
Color
Black
Number of Connectors
1
Hose Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3436
Zoro #
G6886447
UPC #
727943654120
Country of Origin
Unknown

Dimensions

Length (In.)
18
Hose Size - Inches
3/4 "

Details

Includes
Filter Element
Color
Black
Number of Connectors
1
Hose Connector Quantity
2
Port Quantity
2
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.