Zoro Homepage

Fuel Vapor Canister, Cp3467

  • Mfr # CP3467

  • Zoro # G6890857


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
18.1"
Includes
Filter Element
Color
Black
Number of Connectors
1
Hose Size - Inches
3/4 "
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3467
Zoro #
G6890857
UPC #
727943894779
Country of Origin
Unknown

Dimensions

Length (In.)
18.1"
Hose Size - Inches
3/4 "

Details

Includes
Filter Element
Color
Black
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Pin
Connector Gender
Female
Hose Connector Quantity
2
Port Quantity
2
Terminal Quantity
4;3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.