Zoro Homepage

Fuel Vapor Canister, CP3477

  • Mfr # CP3477

  • Zoro # G400618741


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
15.75"
Color
Black
Hose Connector Quantity
3
Port Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3477
Zoro #
G400618741
UPC #
727943917058
Country of Origin
Unknown

Dimensions

Length (In.)
15.75"
Hose Size - Inches
1/4 "

Details

Includes
Filter Element
Color
Black
Hose Connector Quantity
3
Port Quantity
3

Description

Fuel Vapor Canister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.