Zoro Homepage

Fuel Vapor Canister, Cp3489

  • Mfr # CP3489

  • Zoro # G6889052


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length (In.)
13.25"
Color
black, white
Number of Connectors
1
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3489
Zoro #
G6889052
UPC #
33086103563
Country of Origin
Unknown

Dimensions

Length (In.)
13.25"

Details

Includes
Filter Element
Color
black, white
Number of Connectors
1
Terminal Gender
Male
Port Quantity
1
Hose Connector Quantity
1
Connector Gender
Female
Terminal Type
Blade
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.