Zoro Homepage

Fuel Vapor Canister, Cp3495

  • Mfr # CP3495

  • Zoro # G6891338


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Length
18 in
Color
Black
Number of Connectors
1
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3495
Zoro #
G6891338
UPC #
3308611850
Country of Origin
Unknown

Dimensions

Length
18 in

Details

Item
Vapor Canister
Includes
Filter Element
Color
Black
Number of Connectors
1
Connector Gender
Female
Number of Ports
4
Number of Terminals
2
Series
Intermotor
Terminal Type
Blade
Fit Type
Direct Fit
Terminal Gender
Male
Number of Hose Connectors
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.