Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Vapor Canister, Cp3519

  • Mfr # CP3519

  • Zoro # G6877511


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Includes
Filter Element
Color
Black
Length
13-1/4 in
Number of Hose Connectors
3
Series
Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3519
Zoro #
G6877511
UPC #
3308619361
Country of Origin
Unknown

Dimensions

Length
13-1/4 in

Details

Includes
Filter Element
Item
Vapor Canister
Color
Black
Number of Hose Connectors
3
Series
Intermotor
Number of Ports
3
Fit Type
Direct Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.