
Fuel Vapor Canister, CP3537
Mfr # CP3537
Zoro # G300618612
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
18.1"
Includes
Filter Element
Color
Black
Number of Connectors
1
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3537
Zoro #
G300618612
UPC #
33086178714
Country of Origin
Unknown
Dimensions
Length (In.)
18.1"
Details
Includes
Filter Element
Color
Black
Number of Connectors
1
Terminal Gender
Male
Terminal Type
Blade
Hose Connector Quantity
3
Connector Gender
Female
Port Quantity
3
Terminal Quantity
3
Description
Fuel Vapor Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.