
Fuel Vapor Canister, Cp3588
Mfr # CP3588
Zoro # G6878108
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Includes
Filter Element
Color
Black
Number of Connectors
1
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP3588
Zoro #
G6878108
UPC #
33086302997
Country of Origin
Unknown
Details
Includes
Filter Element
Color
Black
Number of Connectors
1
Connector Gender
Female
Terminal Gender
Male
Hose Connector Quantity
3
Terminal Type
Blade
Terminal Quantity
2
Port Quantity
3
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.