
Governor Pressure Sensor, T51001
Mfr # T51001
Zoro # G5734378
product price: $83.25
/ea
Free Shipping & Returns
Key Features
Connector Type
Female
Number of Terminals
4
Terminal Type
Blade
Number of Connectors
1
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T51001
Zoro #
G5734378
UPC #
25623744032
Country of Origin
Unknown
Details
Connector Type
Female
Number of Terminals
4
Terminal Type
Blade
Number of Connectors
1
Series
Standard OE Replacement
Item
Auto Trans Oil Pressure Sensor
Terminal Gender
Male
Fit Type
Direct Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.