Zoro Homepage

Hazard Flasher, Efl-42

  • Mfr # EFL-42

  • Zoro # G3958644


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Type
Mini-blade
Voltage
12 V
Features
Each Flasher is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Connector Type
Socket
Amperage Rating
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFL-42
Zoro #
G3958644
UPC #
-
Country of Origin
Unknown

Details

Type
Mini-blade
Voltage
12 V
Features
Each Flasher is a direct-fit OE replacement that ensures ease of installation, High-quality materials withstand extreme conditions, Undergoes extensive testing to ensure reliability, As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process
Connector Type
Socket
Amperage Rating
40 A
Terminal Quantity
7
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Rectangular
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.