Zoro Homepage

Headlight Actuator Relay

  • Mfr # RY-100

  • Zoro # G911247942


product price: $35.59
/ea

Key Features

Voltage
12 V
Includes
Mounting Bracket Include
Terminal Type
Blade
Amperage
30 A
Connector Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-100
Zoro #
G911247942
UPC #
91769022952
Country of Origin
China

Details

Voltage
12 V
Includes
Mounting Bracket Include
Terminal Type
Blade
Amperage
30 A
Connector Shape
Square
Functions
Relay
Terminal Quantity
5
Terminal Gender
Male
Contents
Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.