Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight Connector, S-2057

  • Mfr # S-2057

  • Zoro # G6903789


product price: $7.59
/ea

Key Features

Bulb Shape
Oval
Length
0.75
Material
Plastic
Type
Blade
Bulb Beam Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2057
Zoro #
G6903789
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.75
Harness Length - inches
12 "
Wiring Harness Length (in)
12
Housing Length (in)
1"

Details

Bulb Shape
Oval
Material
Plastic
Type
Blade
Bulb Beam Angle
90
Weatherproof Sealed
Weatherproof Sealed
Connector Quantity
1
Terminal Gender
Female
Number of Wires
1
Terminal Quantity
1
Wire Quantity
1
Contact Terminal Material
Metal
Wire Gauge (ga)
12
Wiring Harness Included
Wiring Harness
Connector Gender
Male
Gauge
14 ga.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.