
Headlight Dim Switch Connector
Mfr # S-607
Zoro # G711249634
product price: $15.99
/eaKey Features
Type
Blade
Length
0.75 in
Connection Material
Plastic
Terminal Quantity
9
Terminal Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-607
Zoro #
G711249634
UPC #
91769182106
Country of Origin
China
Dimensions
Length
0.75 in
Wiring Harness Length (in)
8.25 in
Details
Type
Blade
Connection Material
Plastic
Terminal Quantity
9
Terminal Gender
Female
Connector Gender
Male
Number of Wires
9
Connector Quantity
1
Connector Shape
Polygon
Wire Gauge (ga)
12, 14
Wire Quantity
9
Weatherproof Sealed
Yes
Contact Terminal Material
Metal
Attachment Method
Push On
Wiring Harness Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.