Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight Dimmer Switch Connector, S-622

  • Mfr # S-622

  • Zoro # G6894731


product price: $28.45
/ea

Key Features

Bulb Shape
Polygon
Material
Plastic
Type
Blade
Length
1
Terminal Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-622
Zoro #
G6894731
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1
Wiring Harness Length (in)
8

Details

Bulb Shape
Polygon
Material
Plastic
Type
Blade
Item
Pigtail Assembly
Terminal Quantity
6
Wiring Harness Included
Wiring Harness
Number of Wires
6
Wire Quantity
6
Terminal Gender
Female
Contact Terminal Material
Metal
Weatherproof Sealed
Weatherproof Sealed
Connector Quantity
1
Connector Gender
Male
Wire Gauge (ga)
14, 16

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.