Headlight Dimmer Switch Connector, S-665
Mfr # S-665
Zoro # G6994749
product price: $26.79
/eaKey Features
Type
Blade
Length
0.75 in
Connection Material
Plastic
Number of Wires
7
Attachment Method
Push On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-665
Zoro #
G6994749
UPC #
91769200510
Country of Origin
Unknown
Dimensions
Length
0.75 in
Harness Length - inches
15 in
Wiring Harness Length (in)
7
Details
Item
Pigtail Assembly
Type
Blade
Connection Material
Plastic
Number of Wires
7
Attachment Method
Push On
Wiring Harness Included
Yes
Weatherproof Sealed
Yes
Wire Gauge (ga)
18
Terminal Quantity
7
Terminal Gender
Female
Wire Quantity
7
Connector Quantity
1
Connector Gender
Male
Contact Terminal Material
Metal
Connector Shape
Polygon
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition headlight dimmer switch connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture headlight dimmer switch connector's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.