Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight Switch, CBS-1427

  • Mfr # CBS-1427

  • Zoro # G6530935


product price: $69.75
/ea

Key Features

Voltage
12V
Number of Terminals
16
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-1427
Zoro #
G6530935
UPC #
25623393926
Country of Origin
Micronesia, Federated States of

Details

Item
Dimmer Switch
Voltage
12V
Number of Terminals
16
Terminal Gender
Male
Connector Gender
Female
Number of Connectors
1
Fit Type
Direct Fit
Series
Standard OE Replacement
Attachment Method
Direct Snap Fit
Terminal Type
Pin
Connector Shape
Rectangular

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.