Zoro Homepage

Headlight Switch, Ds-151

  • Mfr # DS-151

  • Zoro # G8997172


product price: $50.25
/ea

Key Features

Color
Black, Silver,White
Type
Headlight
Voltage
12
Finish
Aluminum, Ceramic, Plastic
Terminal Quantity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-151
Zoro #
G8997172
UPC #
-
Country of Origin
Unknown

Details

Color
Black, Silver,White
Type
Headlight
Voltage
12
Finish
Aluminum, Ceramic, Plastic
Terminal Quantity
8
Mounting Type
Direct, Snap Fit
Connector Gender
Female
Terminal Gender
Male
Terminal Type
Blade
Connector Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.