
Headlight Switch, Ds-195
Mfr # DS-195
Zoro # G8988571
product price: $31.25
/eaKey Features
Color
Black, Silver,White
Type
Headlight
Finish
Aluminum, Ceramic, Plastic
Voltage
12
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-195
Zoro #
G8988571
UPC #
-
Country of Origin
Unknown
Details
Color
Black, Silver,White
Type
Headlight
Finish
Aluminum, Ceramic, Plastic
Voltage
12
Connector Gender
Female
Terminal Quantity
7
Terminal Gender
Male
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
Mounting Type
Direct, Snap Fit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.