Zoro Homepage

Headlight Switch, Ds-298

  • Mfr # DS-298

  • Zoro # G8984636


product price: $36.25
/ea

Key Features

Type
Switch
Color
Black
Finish
Plastic
Voltage
12
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-298
Zoro #
G8984636
UPC #
-
Country of Origin
Unknown

Details

Type
Switch
Color
Black
Finish
Plastic
Voltage
12
Connector Shape
Rectangular
Terminal Type
Blade
Connector Gender
No Connector
Mounting Type
Direct, Snap Fit
Terminal Quantity
6
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.