Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight Switch, DS-886

  • Mfr # DS-886

  • Zoro # G300633769


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bulb Shape
Rectangular
Voltage
12
Connector Quantity
1
Terminal Quantity
12
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-886
Zoro #
G300633769
UPC #
-
Country of Origin
Unknown

Details

Item
Combination Switch
Bulb Shape
Rectangular
Voltage
12
Connector Quantity
1
Terminal Quantity
12
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Number Of Switch Positions
3
Attachment Method
Direct, Snap Fit

Description

Headlight Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.