Zoro Homepage

Headlight Switch, Hls-1005

  • Mfr # HLS-1005

  • Zoro # G6893088


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Black
Termination Type
Blade
Finish
Plastic
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-1005
Zoro #
G6893088
UPC #
-
Country of Origin
Unknown

Details

Shape
Rectangular
Color
Black
Termination Type
Blade
Finish
Plastic
Voltage
12 V
Attachment Method
Direct, Snap Fit
Terminal Gender
Male
Functions
Combination Switch
Number Of Switch Positions
4
Connector Gender
Female
Terminal Quantity
14
Connector Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.