
Headlight Switch, Hls-1469
Mfr # HLS-1469
Zoro # G6898782
product price: $40.99
/eaKey Features
Bulb Shape
Rectangular
Color
Black
Type
Pin
Finish
Plastic
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLS-1469
Zoro #
G6898782
UPC #
-
Country of Origin
Unknown
Details
Bulb Shape
Rectangular
Item
Headlight Switch
Color
Black
Type
Pin
Finish
Plastic
Voltage
12
Series
Standard OE Replacement
Terminal Gender
Male
Connector Type
Plug In
Number Of Switch Positions
4
Connector Gender
Female
Connector Quantity
1
Terminal Quantity
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.