Zoro Homepage

Headlight Switch, Hls-1474

  • Mfr # HLS-1474

  • Zoro # G6896472


product price: $66.95
/ea

Key Features

Bulb Shape
Rectangular
Color
Black
Voltage
12
Type
Pin
Finish
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLS-1474
Zoro #
G6896472
UPC #
-
Country of Origin
Unknown

Details

Bulb Shape
Rectangular
Color
Black
Voltage
12
Type
Pin
Finish
Plastic
Terminal Quantity
10
Number Of Switch Positions
5
Terminal Gender
Male
Connector Quantity
1
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.