Zoro Homepage

Horn Relay

  • Mfr # HR-117

  • Zoro # G411249392


product price: $20.95
/ea

Key Features

Voltage
12 V
Includes
Mounting Bracket Include
Mounting Style
Bolt On
Terminal Type
Blade
Amperage
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-117
Zoro #
G411249392
UPC #
91769014346
Country of Origin
China

Details

Voltage
12 V
Includes
Mounting Bracket Include
Mounting Style
Bolt On
Terminal Type
Blade
Amperage
20 A
Contents
Relay
Terminal Gender
Male
Connector Shape
Flat
Terminal Quantity
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.