HVAC Blower Motor Cutout Relay, RY-117
Mfr # RY-117
Zoro # G6919961
product price: $27.25
/eaKey Features
Voltage
12 V
Includes
Mounting Bracket Include
Amperage
30 A
Terminal Type
Blade
Contents
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY-117
Zoro #
G6919961
UPC #
91769079680
Country of Origin
China
Details
Voltage
12 V
Includes
Mounting Bracket Include
Amperage
30 A
Terminal Type
Blade
Contents
Relay
Connector Quantity
1
Terminal Quantity
5
Functions
Relay
Connector Gender
Female
Connector Shape
Rectangular
Terminal Gender
Male
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.