Zoro Homepage

HVAC Blower Motor Relay, RY-546

  • Mfr # RY-546

  • Zoro # G5938001


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Includes
Mounting Bracket Include
Terminal Type
Blade
Functions
Blower Motor
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY-546
Zoro #
G5938001
UPC #
707390007069
Country of Origin
Unknown

Details

Voltage
12 V
Includes
Mounting Bracket Include
Terminal Type
Blade
Functions
Blower Motor
Connector Shape
Rectangular
Connector Gender
Male, Female
Terminal Quantity
7
Connector Quantity
3
Terminal Gender
Male, Female
Contents
Relay

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition hvac blower motor relay's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor relay's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.