Hvac Blower Motor Resisto, Ru684
Mfr # RU684
Zoro # G8197552
product price: $90.95
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3-5 Speed
Connector Gender
Female
Number Of Connector Cavities
7
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU684
Zoro #
G8197552
UPC #
25623604701
Country of Origin
Unknown
Details
Number of Speeds
3-5 Speed
Connector Gender
Female
Number Of Connector Cavities
7
Mounting Bracket(s) Included
Yes
Connector Shape
Rectangular
Wiring Harness Included
No
Connector Quantity
2
Terminal Quantity
7
Attachment Method
Bolt On
Terminal Gender
Male
Terminal Type
Blade
Description
Hvac Blower Motor Resisto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.