Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Blower Motor Resistor Connector, S-1352

  • Mfr # S-1352

  • Zoro # G6405014


product price: $48.89
/ea

Key Features

Includes
Butt Splices
Connector Type
Male
Number of Terminals
4
Harness Length
17 in
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1352
Zoro #
G6405014
UPC #
25623229522
Country of Origin
Taiwan, Province of China

Dimensions

Harness Length
17 in

Details

Item
HVAC Blower Motor Resistor Connector
Includes
Butt Splices
Connector Type
Male
Number of Terminals
4
Number of Wires
4
Fit Type
Direct Fit
Series
Standard OE Replacement
Number of Connectors
1
Terminal Gender
Female
Position
Rear
Terminal Type
Blade

Description

Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.