
HVAC Blower Motor Resistor, RU-640
Mfr # RU-640
Zoro # G7035531
original price: $21.79
5% off
new price: $20.59
/eaKey Features
Color
Black, Green
Terminal Type
Blade
Series
Intermotor
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU-640
Zoro #
G7035531
UPC #
25623603926
Country of Origin
China
Details
Item
Blower Motor Resistor
Color
Black, Green
Terminal Type
Blade
Series
Intermotor
Connector Gender
Female
Terminal Gender
Male
Number of Speeds
3-5 Speed
Connector Shape
Rectangular
Number Of Connector Cavities
1
Terminal Quantity
4
Attachment Method
Screw
Coil Type
Electronic
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition hvac blower motor resistor's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac blower motor resistor's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.