Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Control Select Switch Connector, S-588

  • Mfr # S-588

  • Zoro # G5941334


product price: $29.89
/ea

Key Features

Connector Type
Male
Terminal Gender
Female
Series
Standard OE Replacement
Terminal Type
Pin Socket
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-588
Zoro #
G5941334
UPC #
91769088019
Country of Origin
Unknown

Dimensions

Harness Length
11-3/4 in

Details

Item
A/C Clutch Coil Connector
Connector Type
Male
Terminal Gender
Female
Series
Standard OE Replacement
Terminal Type
Pin Socket
Number of Terminals
2
Number of Connectors
1
Fit Type
Direct Fit
Position
Rear

Description

Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition hvac control select switch connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac control select switch connector's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.