
Idle Air Contro, Ac409
Mfr # AC409
Zoro # G8258014
product price: $94.95
/ea
Free Shipping & Returns
Key Features
Connector Gender
Female
Air Control Valve Type
Auotmatic
Gaskets Included
Yes
Connector Shape
Rectangular
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC409
Zoro #
G8258014
UPC #
91769777425
Country of Origin
Unknown
Details
Connector Gender
Female
Air Control Valve Type
Auotmatic
Gaskets Included
Yes
Connector Shape
Rectangular
Terminal Type
Blade
Terminal Quantity
3
Gasket Or Seal Included
Yes
Terminal Gender
Male
Port Quantity
2
Mounting Hole Quantity
2
Description
Idle Air Contro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.