
Idle Air Control Valve Connector, S-2061
Mfr # S-2061
Zoro # G3289383
original price: $44.15
9% off
new price: $39.75
/eaKey Features
Includes
Wiring Harness Included
Case Material
Plastic
Connector Quantity
1
Wire Quantity
2
Splice Connectors Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-2061
Zoro #
G3289383
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length - inches
21
Housing Length (in)
1.5"
Length - Inches
1.5
Wiring Harness Length (in)
20.25
Details
Includes
Wiring Harness Included
Case Material
Plastic
Connector Quantity
1
Wire Quantity
2
Splice Connectors Included
Yes
Connector Gender
Male
Weatherproof Sealed
Yes
Gauge
16 ga.
Number Of Splice Connectors Include
2
Connector Shape
Square
Number of Wires
2
Connector Type
Push On
Water Resistant
Yes
Terminal Quantity
2
Contact Terminal Material
Metal
Terminal Gender
Female
Wire Gauge (ga)
18
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.