Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Idle Speed Control Motor Connector, S-558

  • Mfr # S-558

  • Zoro # G3292752


product price: $30.49
/ea

Key Features

Includes
Wiring Harness Included
Case Material
Plastic
Terminal Type
Pin
Connector Gender
Male
Wire Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-558
Zoro #
G3292752
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
1.625
Wiring Harness Length (in)
12.25

Details

Includes
Wiring Harness Included
Case Material
Plastic
Terminal Type
Pin
Connector Gender
Male
Wire Quantity
4
Weatherproof Sealed
Yes
Connector Type
Push On
Wire Gauge (ga)
16
Contact Terminal Material
Metal
Terminal Gender
Male
Connector Shape
Oval
Number of Wires
4
Connector Quantity
1
Water Resistant
Yes
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.