Zoro Homepage

Ign Control Module

  • Mfr # LX-364

  • Zoro # G611249697


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Terminal Type
Blade
Mounting Style
Bolt On
Connector Quantity
1
Terminal Quantity
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX-364
Zoro #
G611249697
UPC #
91769179816
Country of Origin
United States

Details

Voltage
12 V
Terminal Type
Blade
Mounting Style
Bolt On
Connector Quantity
1
Terminal Quantity
14
Ignition Type
Distributorless
Terminal Gender
Male
Mounting Location
External
Connector Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.