Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ign Knock Sens, KS398

  • Mfr # KS398

  • Zoro # G100565611


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Connector Type
Plug In
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS398
Zoro #
G100565611
UPC #
727943130969
Country of Origin
Unknown

Details

Material
Metal, Plastic
Connector Type
Plug In
Terminal Gender
Male
Terminal Quantity
2
Connector Gender
Female
Connector Shape
Oval
Attachment Method
Bolt On
Connector Quantity
1
Terminal Type
Pin
Mounting Type
Bolt Mount

Description

Knock Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.