Zoro Homepage

Ign Knock Sens, KS85

  • Mfr # KS85

  • Zoro # G000565605


product price: $38.35
/ea

Key Features

Thread Size
M12 x 1.25
Terminal Quantity
1
Connector Shape
Round
Mounting Type
Screw-in
Connector Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS85
Zoro #
G000565605
UPC #
91769362904
Country of Origin
Unknown

Dimensions

Thread Size
M12 x 1.25

Details

Terminal Quantity
1
Connector Shape
Round
Mounting Type
Screw-in
Connector Type
Bolt On
Attachment Method
Screw-in
Contact Terminal Material
Brass

Description

Knock Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.