
IGN LOCK CYLINDER HOUSING REPAIR KIT
Mfr # US1414
Zoro # G702142395
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Color
Black
Finish
Plastic
Connector Shape
Rectangular
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US1414
Zoro #
G702142395
UPC #
33086396187
Country of Origin
Unknown
Details
Voltage
12
Color
Black
Finish
Plastic
Connector Shape
Rectangular
Terminal Type
Blade
Connector Gender
Female
Terminal Quantity
7
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Terminal Gender
Male
Coding
Coded
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.