Zoro Homepage

IGNITION COIL CONNECTOR

  • Mfr # S-1380

  • Zoro # G002154074


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Terminal Type
Blade
Gauge
18 ga.
Terminal Gender
Female
Wire Gauge (ga)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1380
Zoro #
G002154074
UPC #
-
Country of Origin
Unknown

Dimensions

Harness Length - inches
17
Housing Length (in)
1.25"
Length - Inches
1
Wiring Harness Length (in)
16.25

Details

Item
Includes Butt Splices
Material
Plastic
Terminal Type
Blade
Gauge
18 ga.
Terminal Gender
Female
Wire Gauge (ga)
16
Splice Connectors Included
Yes
Water Resistant
Yes
Contact Terminal Material
Metal
Connector Shape
Oval
Wire Quantity
7
Terminal Quantity
7
Wiring Harness Included
Yes
Attachment Method
Push On
Connector Quantity
1
Number Of Splice Connectors Include
7
Weatherproof Sealed
Yes
Number of Wires
7
Connector Gender
Male

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.