
Ignition Coil Connector, S-1582
Mfr # S-1582
Zoro # G5920812
product price: $56.39
/eaKey Features
Material
Plastic
Water Resistant
Yes
Terminal Quantity
4
Wire Gauge (ga)
14
Connector Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1582
Zoro #
G5920812
UPC #
-
Country of Origin
Unknown
Dimensions
Wiring Harness Length (in)
18.75
Length - Inches
1.125
Details
Item
Includes Butt Splices
Material
Plastic
Water Resistant
Yes
Terminal Quantity
4
Wire Gauge (ga)
14
Connector Shape
Rectangle
Weatherproof Sealed
Yes
Splice Connectors Included
Yes
Terminal Gender
Female
Number Of Splice Connectors Include
4
Wire Quantity
4
Contact Terminal Material
Metal
Connector Quantity
1
Number of Wires
4
Wiring Harness Included
Yes
Connector Gender
Male
Terminal Type
Blade Terminals
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.