
Ignition Coil Connector, S-1589
Mfr # S-1589
Zoro # G100549888
product price: $55.15
/eaKey Features
Type
Blade Terminals
Material
Plastic
Gauge
16 ga.
Number Of Splice Connectors Include
4
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1589
Zoro #
G100549888
UPC #
-
Country of Origin
Unknown
Dimensions
Housing Length (in)
1.25"
Harness Length
17"
Length - Inches
1.25"
Wiring Harness Length (in)
17.5
Details
Type
Blade Terminals
Material
Plastic
Gauge
16 ga.
Number Of Splice Connectors Include
4
Wiring Harness Included
Yes
Terminal Quantity
4
Connector Gender
Male
Wire Gauge (ga)
14
Weatherproof Sealed
Yes
Terminal Gender
Female
Connector Quantity
1
Number of Wires
4
Splice Connectors Included
Yes
Wire Quantity
4
Contact Terminal Material
Metal
Water Resistant
Yes
Mount Type
Push On
Connector Shape
Oval
Description
Ignition Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.