Zoro Homepage

Ignition Coil Connector, S-2315

  • Mfr # S-2315

  • Zoro # G5926552


product price: $61.29
/ea

Key Features

Material
Plastic
Terminal Type
Blade
Length - Inches
1.5
Number of Wires
4
Wiring Harness Length (in)
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2315
Zoro #
G5926552
UPC #
-
Country of Origin
Unknown

Dimensions

Length - Inches
1.5
Wiring Harness Length (in)
20.5

Details

Item
Ignition Coil Connector
Material
Plastic
Terminal Type
Blade
Number of Wires
4
Connector Gender
Male
Splice Connectors Included
Yes
Water Resistant
Yes
Wiring Harness Included
Yes
Weatherproof Sealed
Yes
Terminal Gender
Female
Number Of Splice Connectors Include
4
Wire Gauge (ga)
14, 16
Contact Terminal Material
Metal
Connector Quantity
1
Terminal Quantity
4
Connector Shape
Rectangle
Wire Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.