Zoro Homepage

Ignition Coil Connector, S-2334

  • Mfr # S-2334

  • Zoro # G5935302


product price: $44.49
/ea

Key Features

Material
Plastic
Wiring Harness Included
Yes
Housing Length (in)
1"
Wire Gauge (ga)
14
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2334
Zoro #
G5935302
UPC #
-
Country of Origin
Unknown

Dimensions

Housing Length (in)
1"
Wiring Harness Length (in)
12.25
Harness Length - inches
12 "
Length - Inches
1

Details

Material
Plastic
Wiring Harness Included
Yes
Wire Gauge (ga)
14
Terminal Quantity
2
Connector Gender
Male
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
2
Wire Quantity
2
Connector Shape
Rectangular
Connector Quantity
1
Gauge
14 ga.
Water Resistant
Yes
Terminal Type
Blade
Terminal Gender
Female
Splice Connectors Included
Yes
Contact Terminal Material
Metal
Number of Wires
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.