
Ignition Coil Connector
Mfr # S-583
Zoro # G211249448
product price: $9.19
/eaKey Features
Length
2 in
Material
Plastic
Terminal Gender
Male
Water Resistant
No
Weatherproof Sealed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-583
Zoro #
G211249448
UPC #
91769087968
Country of Origin
China
Dimensions
Length
2 in
Wiring Harness Length (in)
8.5 in
Details
Material
Plastic
Terminal Gender
Male
Water Resistant
No
Weatherproof Sealed
Yes
Splice Connectors Included
No
Contact Terminal Material
Metal
Wiring Harness Included
Yes
Wire Gauge (ga)
16
Connector Shape
Round
Connector Gender
Female
Attachment Method
Push On
Connector Quantity
1
Wire Quantity
2
Number of Wires
2
Terminal Type
Blade
Terminal Quantity
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.