Zoro Homepage

Ignition Coil, Dr-43

  • Mfr # DR-43

  • Zoro # G5898056


product price: $20.65
/ea

Key Features

Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-43
Zoro #
G5898056
UPC #
-
Country of Origin
Unknown

Details

Coil Type
Electronic
Type
Blade
Voltage
12
Color
Black
Connector Quantity
1
Mount Type
Bolt On
Terminal Gender
Female
Connector Gender
Female
Terminal Quantity
2
Mounting Hardware Included
Yes
Mounting Bracket Included
Yes
Ignition Type
Electronic
Coil Included
Yes
Connector Type
Plug In
Mounting Position
Engine Bay
Connector Shape
Oval, Rectangle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.