Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-136

  • Mfr # UF-136

  • Zoro # G5936501


product price: $69.75
/ea

Key Features

Type
Blade
Color
Black
Voltage
12
Connector Quantity
1
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-136
Zoro #
G5936501
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Color
Black
Voltage
12
Connector Quantity
1
Connector Gender
Female
Mounting Position
Valve Cover
Mount Type
Bolt On
Mounting Bracket Included
Yes
Ignition Type
Distributorless
Terminal Gender
Male
Item
Ignition Coil
Terminal Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.