
Ignition Coil, Uf-144
Mfr # UF-144
Zoro # G5936118
product price: $62.45
/eaKey Features
Type
Blade
Voltage
12
Color
Black
Series
Standard OE Replacement
Connector Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-144
Zoro #
G5936118
UPC #
-
Country of Origin
Unknown
Details
Type
Blade
Voltage
12
Color
Black
Item
Ignition Coil
Series
Standard OE Replacement
Connector Quantity
1
Ignition Type
Near Plug
Mounting Position
External
Mounting Bracket Included
Yes
Mount Type
Bolt On
Connector Gender
Female
Terminal Gender
Male
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.