
Ignition Coil, UF-145
Mfr # UF-145
Zoro # G500549907
product price: $98.75
/ea
Free Shipping & Returns
Key Features
Coil Type
Electronic
Type
Ignition Coil; Blade
Color
Black
Voltage
12
Coil Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF-145
Zoro #
G500549907
UPC #
-
Country of Origin
Unknown
Details
Coil Type
Electronic
Type
Ignition Coil; Blade
Color
Black
Voltage
12
Coil Included
Yes
Connector Shape
Rectangular
Terminal Quantity
2
Connector Quantity
1
Ignition Type
Electronic
Terminal Gender
Male
Mount Type
Bolt On
Mounting Location
Fender
Connector Gender
Female
Mounting Bracket Included
Yes
Description
Ignition Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.