Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ignition Coil, Uf-16

  • Mfr # UF-16

  • Zoro # G5921987


product price: $19.15
/ea

Key Features

Type
Blade
Voltage
12
Color
Black
Terminal Gender
Male
Mounting Position
Engine Bay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-16
Zoro #
G5921987
UPC #
-
Country of Origin
Unknown

Details

Type
Blade
Voltage
12
Color
Black
Terminal Gender
Male
Mounting Position
Engine Bay
Mount Type
Bolt On
Ignition Type
Near Plug
Connector Gender
Male
Connector Shape
Round
Connector Quantity
1
Terminal Quantity
2
Mounting Bracket Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.